Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3136-G14M-90-S

1040-G8M-36-S

8GTR-1040-36 SYNCHROCHAIN CBN T BELT ; 8MM PITCH 130 TEETH 1 RIB 40.93IN LG

Synchronous Belt; 8MM Pitch; 1040MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8GTR; Aramid Tensile Material; Rubber Outer Material

Part #

20668682

BDI #

21483489

PRICE
$ 229.26 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.176
UNSPSC
26111811
EAN
0037256004254
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8GTR
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Supreme
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20668682
Weight / LBS
0.389
Long Description
Synchronous Belt; 8MM Pitch; 1040MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8GTR; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
40.945 Inch | 1040 Millimeter
Belt Width
1.417 Inch | 36 Millimeter