Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1760-C8M-12-SCC

1120-C14M-68-SCC

CTD14M-1120-68 SYNCHRONOUS BELT ; SYNCHROCHAIN CARBON

Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

20800089

BDI #

24551907

PRICE
$ 1,160.46 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
26111811
EAN
0037256490972
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20800089
Weight / LBS
1.3
Long Description
Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
2.677 Inch | 68 Millimeter
Belt Pitch Length
44.094 Inch | 1120 Millimeter