Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

120H-SUPER-PL

120H-SUPER-PL

120HSUPERPL PIN LINK

Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter

Part #

120HSUPERPL

BDI #

20885740

PRICE
$ 44.77 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.255
UNSPSC
31151609
EAN
0097039184818
Chain Size
120
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Higher Horsepower Capacity
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Super Series
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter