Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1224-C8M-21-SCC

1224-C8M-21-SCC

CTD8M-1224-21 SYNCHROCHAIN CARBON BELT ; 1224MM LG 8MM WD 153T

Synchronous Belt; 8MM Pitch; 1224MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

20810495

BDI #

21507300

PRICE
$ 185.40 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
26111811
EAN
0037256492327
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20810495
Weight / LBS
0.27
Long Description
Synchronous Belt; 8MM Pitch; 1224MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
0.827 Inch | 21 Millimeter
Belt Pitch Length
48.189 Inch | 1224 Millimeter