Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2100-C14M-37-SCC

1440-C8M-62-SCC

CTD8M-1440-62 SYNCHRONOUS BELT ; SYNCHROCHAIN CARBON

Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

20800017

BDI #

24551853

PRICE
$ 562.12 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
26111811
EAN
0037256489051
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20800017
Weight / LBS
0.9
Long Description
Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
56.693 Inch | 1440 Millimeter
Belt Width
2.441 Inch | 62 Millimeter