Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3920-C14M-20-SCC

1610-C14M-90-SCC

CTD14M-1610-90 SYNCHRONOUS BELT ; SYNCHROCHAIN CARBON

Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

20810505

BDI #

24551935

PRICE
$ 1,850.16 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.2
UNSPSC
26111811
EAN
0037256492426
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20810505
Weight / LBS
2.65
Long Description
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 90MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
63.386 Inch | 1610 Millimeter
Belt Width
3.543 Inch | 90 Millimeter