Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2B66SDS

2 5V 590 SDS

2 5V 590 SDS V-BELT SHEAVE ; 2 GROOVES 5.9" OD BUSHED

Transmission Pulley; 2 Grooves; 5.9" Outside Diameter; Bushed; SDS Bushing Series; 5V Belt Series; 5.8" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

2 5V 590 SDS

BDI #

616589

PRICE
$ 175.25 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.54
UNSPSC
26111806
EAN
0697950106533
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 5V 590 SDS
Weight / LBS
7
Long Description
Transmission Pulley; 2 Grooves; 5.9" Outside Diameter; Bushed; SDS Bushing Series; 5V Belt Series; 5.8" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
5.9 Inch | 149.86 Millimeter
Pitch Diameter Maximum
5.8 Inch | 147.32 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter