Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4000-C8M-36-SCC

4000-C8M-36-SCC

CTD8M-4000-36 SYNCHRONOUS BELT ; SYNCHROCHAIN CARBON

Synchronous Belt; 8MM Pitch; 4000MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

20800068

BDI #

24551897

PRICE
$ 787.68 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.67
UNSPSC
26111811
EAN
0037256490088
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20800068
Weight / LBS
1.47
Long Description
Synchronous Belt; 8MM Pitch; 4000MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
157.48 Inch | 4000 Millimeter
Belt Width
1.417 Inch | 36 Millimeter