Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

994-C14M-125-SCC

994-C14M-125-SCC

CTD14M-994-125 SYNCHRONOUS BELT ; SYNCHROCHAIN CARBON

Synchronous Belt; 14MM Pitch; 994MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

20800085

BDI #

24551905

PRICE
$ 1,789.42 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.97
UNSPSC
26111811
EAN
0037256490941
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20800085
Weight / LBS
2.13
Long Description
Synchronous Belt; 14MM Pitch; 994MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
39.134 Inch | 994 Millimeter
Belt Width
4.921 Inch | 125 Millimeter