Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R2W

R2W

R2 WELD ON HUB

5-3/4" Outside Diameter; Bushed; 5-5/8" Pilot Diameter; 1.606" Pilot Length; R2 Bushing Size; Split Taper Bushing; Steel; 4" Length Through Bore; 4-5/8" Bolt Circle Diameter; Keyway

Part #

R2W

BDI #

920330

PRICE
$ 156.42 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.98
UNSPSC
26111534
EAN
0097039620118
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
R2
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3-3/8-16 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
R2W
Weight / LBS
15
Long Description
5-3/4" Outside Diameter; Bushed; 5-5/8" Pilot Diameter; 1.606" Pilot Length; R2 Bushing Size; Split Taper Bushing; Steel; 4" Length Through Bore; 4-5/8" Bolt Circle Diameter; Keyway
Outside Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Pilot Length
1.606 Inch | 40.792 Millimeter
Bushing Bore Range
1-3/8 To 3-3/4 Inch | 35 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4.625 Inch | 117.475 Millimeter
Pilot Diameter
5.625 Inch | 142.875 Millimeter