Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S1W

S1W

S1 WELD ON HUB ; W/STEP

6-3/4" Outside Diameter; Bushed; 6-1/2" Pilot Diameter; 0.946" Pilot Length; S1 Bushing Size; Split Taper Bushing; Steel; 3-5/16" Length Through Bore; 5-3/8" Bolt Circle Diameter; Keyway

Part #

S1W

BDI #

920331

PRICE
$ 194.54 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.12
UNSPSC
26111534
EAN
0097039620149
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
S1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3-1/2-13 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
S1W
Weight / LBS
17
Long Description
6-3/4" Outside Diameter; Bushed; 6-1/2" Pilot Diameter; 0.946" Pilot Length; S1 Bushing Size; Split Taper Bushing; Steel; 3-5/16" Length Through Bore; 5-3/8" Bolt Circle Diameter; Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
6.5 Inch | 165.1 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42 To 110 Millimeter
Pilot Length
0.946 Inch | 24.028 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Nominal Bolt Circle Diameter Round
5.375 Inch | 136.525 Millimeter