Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS-A

SDS-A

SDS-A WELD ON HUB ; 3-1/2" OD BUSHED 3-1/2" PILOT DIA

3-1/2" Outside Diameter; Bushed; 3-1/2" Pilot Diameter; SDS Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; 2-11/16" Bolt Circle Diameter; No Keyway

Part #

SDS-A

BDI #

611154

PRICE
$ 111.02 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.522
UNSPSC
26111534
EAN
0697950040639
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SDS
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1/4-20 Tapped Hole | 3 Tapped Hole | Used With Plate Steel Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
SDS-A
Manufacturer Internal Number
SDS-A
Weight / LBS
1.2
Long Description
3-1/2" Outside Diameter; Bushed; 3-1/2" Pilot Diameter; SDS Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; 2-11/16" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Nominal Bolt Circle Diameter Round
2.688 Inch | 68.275 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Pilot Diameter
3.5 Inch | 88.9 Millimeter
Pilot Length
0 Inch | 0 Millimeter