Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19214MT170A-F2.125

21614MT40A-F1.875

21614MT40A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 47.625MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 216 Teeth; 53.975MM Face Width; Finished Bore; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

21614MT40A-F1.8750

BDI #

923367

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223749798
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
216
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
669
Long Description
Synchronous Pulley; 47.625MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 216 Teeth; 53.975MM Face Width; Finished Bore; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
1.875 Inch | 47.625 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
37.786 Inch | 959.764 Millimeter
Pitch Diameter
37.896 Inch | 962.558 Millimeter