Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

689-0259

689 0259 ; 3V SEC PULLEY ATC-25

V-Belt Pulley; 1 Groove; 3.65" Outside Diameter; 3V Belt Series; 3.6" Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

689-0259

BDI #

948972

PRICE
$ 380.36 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111800
EAN
0786582102805
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
V-Belt
Manufacturer URL
https://www.warnerelectric.com
Product Detail
V-Belt Pulley
Product Specification
1 Groove; 3.65" Outside Diameter; 3V Belt Series; 3.6" Pitch Diameter; No Keyway; Minimum Plain Bore
Long Description
V-Belt Pulley; 1 Groove; 3.65" Outside Diameter; 3V Belt Series; 3.6" Pitch Diameter; No Keyway; Minimum Plain Bore