Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

689-0267

689-0267 SECTION PULLEY ; A ATC-25

V-Belt Pulley; 1 Groove; 3.6" Outside Diameter; A Belt Series; 3.35" Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

30191408

BDI #

948973

PRICE
$ 936.82 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
UNSPSC
26111800
EAN
0786582102829
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
V-Belt
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Internal Number
30191408
Product Detail
V-Belt Pulley
Product Specification
1 Groove; 3.6" Outside Diameter; A Belt Series; 3.35" Pitch Diameter; No Keyway; Minimum Plain Bore
Long Description
V-Belt Pulley; 1 Groove; 3.6" Outside Diameter; A Belt Series; 3.35" Pitch Diameter; No Keyway; Minimum Plain Bore