Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3920-C14M-20-SCC

720-C8M-36-SCC

CTD8M-720-36 SYNCHROCHAIN CARBON BELT ; 720MM LG 8MM WD 90 TEETH

Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

20799987

BDI #

21507348

PRICE
$ 209.84 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
UNSPSC
26111811
EAN
0037256488603
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20799987
Weight / LBS
0.26
Long Description
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
28.346 Inch | 720 Millimeter
Belt Width
1.417 Inch | 36 Millimeter