Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AL30H150AF-1610

AL30H150AF-1610

AL30H15AF-1610 ; POR ALUMINUM SYNCRONOUS SPROCKET

Pulley, Synchronous; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-13/16" Face Width; Bushed; 5" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; Keyway; 1610 Bushing; No Minimum Plain Bore

Part #

AL30H150AF-1610

BDI #

20288517

QTY

INVENTORY:
11
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111812
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
9.4
Long Description
Pulley, Synchronous; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-13/16" Face Width; Bushed; 5" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; Keyway; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-15/16 Inch | 14 To 48 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
5 Inch | 127 Millimeter
Outside Diameter
4.721 Inch | 119.913 Millimeter
Pitch Diameter
4.775 Inch | 121.28 Millimeter