Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3L POWERTWIST DRIVE 25FT/BOX

B/5L POWERTWIST DRIVE 100FT/BOX

B/5L POWERTWIST DRIVE 100FT/BOX V-BELT ; OPEN END 5/8" NOM WD 5" MIN PULLEY DIA

V-Belt Link; B; 5/8" Belt Width; 1200" Belt Length; Composite Polyester - Polyurethane Outer Material

Part #

0408050

BDI #

17282288

PRICE
$ 27.94 / Foot

QTY

INVENTORY:
100
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.9
UNSPSC
26111801
EAN
0662345003353
Belt Style
V-Belt Link
Belt Series
B
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Product Group - BDI
53070
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer Item Number
BPOWERTWIST100FTCTN
Weight / LBS
9.5
Long Description
V-Belt Link; B; 5/8" Belt Width; 1200" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Length
1,200 Inch | 30,480 Millimeter