160-2-LOT-OL
160-2 LOTUS ROLLER CHAIN OFFSET LINK ; 2" P LOTUS DOUBLE HALF LINK
Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.898" Plate Height; Curved; 9/16" Pin Diameter
Part #
160-2LOTOL
BDI #
20886072
PRICE
$ 130.19 / each
INVENTORY: