160-3 EN COT 10FT
160EN-3CB ; POR 160EN-3 COT X10FT LG ENERG SER
Roller Chain; 160-3 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Part #
160EN-3CB
BDI #
905714
PRICE
INVENTORY: