160V-4 COT 10FT
160V-4CB ; POR 160V-4 COTT 10FT V-CLASS
Roller Chain; 160-4 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Part #
160V-4CB
BDI #
905165
PRICE
INVENTORY: