Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40TTA44-35-1

28A27

H28A27 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

Roller Chain Sprocket; 28B-1 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 406.984MM Outside Diameter; 382.88MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

28A27

BDI #

23072638

PRICE
$ 539.50 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
9.25
UNSPSC
31171901
EAN
0097039004901
Chain Size
28B-1
Number of Teeth
27
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
20.26048
Long Description
Roller Chain Sprocket; 28B-1 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 406.984MM Outside Diameter; 382.88MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
15.074 Inch | 382.88 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.023 Inch | 406.984 Millimeter