Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32A19

32A19

H32A19 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

Roller Chain Sprocket; 32B-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 334.924MM Outside Diameter; 308.64MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

32A19

BDI #

23072648

PRICE
$ 456.76 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
7.05
UNSPSC
31171901
EAN
0097039004970
Chain Size
32B-1
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
15.4544
Long Description
Roller Chain Sprocket; 32B-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 334.924MM Outside Diameter; 308.64MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
12.151 Inch | 308.64 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.186 Inch | 334.924 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter