Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50A23SS

50A23SS

50A23SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE

Roller Chain Sprocket; 50 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material

Part #

50A23SS

BDI #

23072454

PRICE
$ 270.16 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
UNSPSC
31171901
EAN
0097039391575
Chain Size
50
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.69756
Long Description
Roller Chain Sprocket; 50 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Outside Diameter
4.923 Inch | 125.044 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
4.59 Inch | 116.59 Millimeter
Bore
0 Inch | 0 Millimeter