60B43F X 1-1/2
H60B43F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 43 Teeth; 1 Row of Teeth; Hardened Teeth; 10.697" Outside Diameter; 10.275" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
60BS43 1 1/2
BDI #
915560
PRICE
$ 156.30 / each
INVENTORY: