Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H60JA12 OBSOLETE DO NOT USE 08/21

60SDS17

POR

Roller Chain Sprocket; 60 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60SDS17

BDI #

920089

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
UNSPSC
31171901
EAN
0097039379498
Chain Size
60
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SDS
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.4
Long Description
Roller Chain Sprocket; 60 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
4.082 Inch | 103.683 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.462 Inch | 113.335 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter