Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

78C11F X 3-7/16

78C11F X 3-7/16

78C11F-3G ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 3-7/16" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

78C11F-3G

BDI #

20887150

PRICE
$ 647.20 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
15.4
UNSPSC
31171901
EAN
0009703901193
Chain Size
78
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
34
Long Description
Roller Chain Sprocket; 3-7/16" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
9.262 Inch | 235.255 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Outside Diameter
9.894 Inch | 251.308 Millimeter