Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

78C12F X 2-15/16 SPLIT

78C12F X 2-15/16 SPLIT

78C12F-2R-SPLIT ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 2-15/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-3/4" Outside Diameter; 10.081" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

78C12F-2R-SPLIT

BDI #

20887736

PRICE
$ 912.78 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
16.76
UNSPSC
31171901
EAN
0009703901205
Chain Size
78
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
37
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-3/4" Outside Diameter; 10.081" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.938 Inch | 74.625 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
Pitch Diameter
10.081 Inch | 256.057 Millimeter