80B54F X 1-15/16
H80B54F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-15/16" Bore; 80 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 17.769" Outside Diameter; 17.198" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
80BS54 1 15/16
BDI #
916137
PRICE
$ 339.80 / each
INVENTORY: