Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

81XB9F X 1-15/16 SPLIT

81XB10F X 1-15/16 SPLIT

81XB10F-1R-SPLIT ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1-15/16" Bore; 81X Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.16" Outside Diameter; 8.443" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

81XB10F-1R-SPLIT

BDI #

20886812

PRICE
$ 538.86 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
8.15
UNSPSC
31171901
EAN
0009703901287
Chain Size
81X
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
18
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 81X Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.16" Outside Diameter; 8.443" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.609 Inch | 66.269 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Pitch Diameter
8.443 Inch | 214.452 Millimeter
Outside Diameter
9.16 Inch | 232.664 Millimeter