Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C2050-AS-1-CL

C2050-AS-1-CL

C2050-AS-1-CL CONN LINK

Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter

Part #

C2050ASCL

BDI #

904454

PRICE
$ 23.19 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31151609
EAN
0097039188328
Chain Size
C2050
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2050ASCL
Weight / LBS
0.06
Long Description
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Plate Height
0.591 Inch | 15.011 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter