Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D180B17H X 2 RSB

D08B20H X 14MM RSB

D08B20H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

Roller Chain Sprocket; 08B-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 87.808MM Outside Diameter; 81.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

D08B20

BDI #

22379598

PRICE
$ 88.66 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.65
UNSPSC
31171901
EAN
0097039694348
Chain Size
08B-2
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
14MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.4286
Long Description
Roller Chain Sprocket; 08B-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 87.808MM Outside Diameter; 81.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
3.196 Inch | 81.18 Millimeter
Outside Diameter
3.457 Inch | 87.808 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter