Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D12B12H X 16MM RSB

D12B35H X 20MM RSB

D12B35H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

Roller Chain Sprocket; 12B-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 223.088MM Outside Diameter; 212.52MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

D12B35

BDI #

22379636

PRICE
$ 263.58 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
10.17
UNSPSC
31171901
EAN
0097039696595
Chain Size
12B-2
Number of Teeth
35
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
20MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
22.40999
Long Description
Roller Chain Sprocket; 12B-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 223.088MM Outside Diameter; 212.52MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
8.367 Inch | 212.52 Millimeter
Outside Diameter
8.783 Inch | 223.088 Millimeter
Bore
0 Inch | 0 Millimeter