Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D140A20

D140A20

D140A20 SPROCKET ; SB 1 5/8"

Roller Chain Sprocket; 140-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 12.1" Outside Diameter; 11.186" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

D140A20

BDI #

913241

PRICE
$ 1,625.14 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
EAN
0097039010506
Chain Size
140-2
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 140-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 12.1" Outside Diameter; 11.186" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
11.186 Inch | 284.124 Millimeter
Outside Diameter
12.1 Inch | 307.34 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter