Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D35B76

D35B76

D35B76 SPROCKET ; SB 15/16"

Roller Chain Sprocket; 35-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 9.292" Outside Diameter; 9.074" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

D35B76

BDI #

913311

PRICE
$ 244.46 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.84
UNSPSC
31171901
EAN
0097039364319
Chain Size
35-2
Number of Teeth
76
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
2.375
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
6.855
Long Description
Roller Chain Sprocket; 35-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 9.292" Outside Diameter; 9.074" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.074 Inch | 230.49 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
9.292 Inch | 236.017 Millimeter