Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H06B35 X 14MM RSB

H08B19 X 12MM RSB

H08B19 X 12MM RSB ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 08B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

08B19

BDI #

22383486

PRICE
$ 34.30 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.65
UNSPSC
31171901
EAN
0097039686862
Chain Size
08B-1
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.4286
Long Description
Roller Chain Sprocket; 08B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
3.292 Inch | 83.617 Millimeter
Pitch Diameter
3.038 Inch | 77.16 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter