Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60TTA26-50-1

H12A29 X 19MM RSB

H12A29 X 19MM RSB ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 12B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 186.588MM Outside Diameter; 176.19MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

12A29

BDI #

22383312

PRICE
$ 67.32 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.44
UNSPSC
31171901
EAN
0097039682970
Chain Size
12B-1
Number of Teeth
29
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
19MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.37267
Long Description
Roller Chain Sprocket; 12B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 186.588MM Outside Diameter; 176.19MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
7.346 Inch | 186.588 Millimeter
Pitch Diameter
6.937 Inch | 176.19 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter