Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H40B28X1 1/4

H40B28X1 1/4

H40B28X1-1/4 FINISHED BORE SPROCKET ; B TYPE

Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 28 Hardened Teeth; 1 Row of Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; Finished Bore; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H40B28X1-1/4

BDI #

18254720

PRICE
$ 28.80 / each

QTY

INVENTORY:
4
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0623647440871
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://ringball.com
Product Detail
Roller Chain Sprocket
Product Specification
1-1/4" Bore; 40 Chain; 28 Hardened Teeth; 1 Row of Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; Finished Bore; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 28 Hardened Teeth; 1 Row of Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; Finished Bore; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material