H50B17F X 1-7/16
H50B17F X 1-7/16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 50 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50BS17HT 1 7/16
BDI #
916605
PRICE
$ 46.36 / each
INVENTORY: