Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50B56F X 1-15/16

H50B27F X 1-1/8

H50B27F X 1-1/8 SPROCKET

Roller Chain Sprocket; 1-1/8" Bore; 50 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 5.723" Outside Diameter; 5.384" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

50BS27HT 1 1/8

BDI #

916696

PRICE
$ 73.56 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.63
UNSPSC
31171901
EAN
0097039908704
Chain Size
50
Number of Teeth
27
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
50B27F-1B
Weight / LBS
3.6
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 50 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 5.723" Outside Diameter; 5.384" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
5.384 Inch | 136.754 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
5.723 Inch | 145.364 Millimeter
Bore
1.125 Inch | 28.575 Millimeter