Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H50SDS26

H50SDS26

H50SDS26 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 26T QD-BUSH W/HT

Roller Chain Sprocket; 50 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 5.523" Outside Diameter; 5.185" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50SDS26H

BDI #

920263

PRICE
$ 105.98 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
UNSPSC
31171901
EAN
0097039381552
Chain Size
50
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SDS
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.10101
Long Description
Roller Chain Sprocket; 50 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 5.523" Outside Diameter; 5.185" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
5.185 Inch | 131.7 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.523 Inch | 140.284 Millimeter