H60B19F X 1-1/4
H60B19F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHAIN 19 TEETH TYPE B 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.945" Outside Diameter; 4.557" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60BS19HT 1 1/4
BDI #
916812
PRICE
$ 69.02 / each
INVENTORY: