H60B19F X 1-7/16
H60B19F X 1-7/16 ROLLER CHAIN SPROCKET ; 60 CHN 19 TEETH TYPE B 1-7/16" FIN BORE
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.945" Outside Diameter; 4.557" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60BS19HT 1 7/16
BDI #
916814
PRICE
$ 69.02 / each
INVENTORY: