Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50BS15 1 1/2

H80B10F X 1-1/4

H80B10F X 1-1/4 ROLLER CHAIN SPROCKET ; 80 CHN 10 TEETH TYPE B 1-1/4" FIN BORE

Roller Chain Sprocket; 1-1/4" Bore; 80 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.678" Outside Diameter; 3.236" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80BS10HT 1 1/4

BDI #

916935

PRICE
$ 62.92 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.86
UNSPSC
31171901
EAN
0097039300652
Chain Size
80
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.1
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 80 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.678" Outside Diameter; 3.236" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
3.678 Inch | 93.421 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
3.236 Inch | 82.19 Millimeter