Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H80Q24

H80Q24

H80Q24 SPLIT TAPER SPROCKET

Roller Chain Sprocket; 80 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

80Q24

BDI #

918822

PRICE
$ 146.34 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.62
UNSPSC
31171901
EAN
0097039623737
Chain Size
80
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.131
Long Description
Roller Chain Sprocket; 80 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.196 Inch | 208.178 Millimeter
Pitch Diameter
7.661 Inch | 194.6 Millimeter