RF20B-1-CL
RF20BCL CONNECTING LINK
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Straight; 10.19MM Pin Diameter
Part #
RF20BCL
BDI #
904744
PRICE
$ 39.04 / each
INVENTORY: