RS100-3-CL
100-3 C/L CP CHAIN CONNECTING LINK ; 100-3 1-1/4" CHAIN PITCH COTTERED
Chain Link; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-3CL
BDI #
903610
PRICE
$ 44.98 / each
INVENTORY: