Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS160-SUP-2-PL

RS16B-2-PL

RS16B-2PL RIVETED PIN LINK

Chain Link; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter

Part #

RS16B-2PL

BDI #

904775

PRICE
$ 16.48 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.126
UNSPSC
31151609
EAN
0097039189479
Chain Size
16B-2
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Plate Height
0.827 Inch | 21 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Plate Thickness
0.157 Inch | 4 Millimeter