Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS12B-1A65T

RS50-1A59T

50A59 PLATE SPROCKET ; STOCK BORE

Roller Chain Sprocket; 50 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; 12.102" Outside Diameter; 11.743" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

50A59

BDI #

911805

PRICE
$ 90.88 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
4.53
UNSPSC
31171901
EAN
0097039310088
Chain Size
50
Number of Teeth
59
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.54
Long Description
Roller Chain Sprocket; 50 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; 12.102" Outside Diameter; 11.743" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
12.102 Inch | 307.391 Millimeter
Pitch Diameter
11.743 Inch | 298.28 Millimeter