Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS32B-1A49T

RS80-1A76T

80A76 PLATE SPROCKET ; STOCK BORE

Roller Chain Sprocket; 80 Chain; 76 Teeth; 1 Row of Teeth; Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

80A76

BDI #

911937

PRICE
$ 573.22 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
EAN
0097039008091
Chain Size
80
Number of Teeth
76
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 80 Chain; 76 Teeth; 1 Row of Teeth; Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
24.198 Inch | 614.64 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
24.778 Inch | 629.361 Millimeter
Bore
0 Inch | 0 Millimeter